Buy more than* S$200* and get FREE SHIPPING

  • Ic Socket Open Frame Type Xr2
  • Ic Socket Open Frame Type Xr2
  • Ic Socket Open Frame Type Xr2
  • Ic Socket Open Frame Type Xr2

Ic Socket Open Frame Type Xr2 XR2A-2473-N

5.00 (1)
Item.#
08594871
Mfr.#
XR2A-2473-N
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
1.97 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
AC300
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Dimensions A (mm)
7.62
Terminal Shape
DIP terminal
Standard
UL standards (file No.E103202)
Material (base)
PBT glass-filled resin (UL94V-0) / Black
Compatible
IC: flat-lead (0.46 +/- 0.08mm 0.29 +/- 0.09mmx width thickness: maximum diagonal dimension 0.56mm), round lead (maximum phi0.53mm, lowest phi0.41mm)
Material (Contact)/Processing
(Inner) beryllium copper / nickel base (gold-plated 0.25microm)
Single Insertion Force
3.92N or less (at phi0.432 test gauge)
Rated Current (A)
1
Specification
RoHS conformity
Dimensions B (mm)
27.94
Insertion-extraction Durability
50 times
Material (outer sleeve)
Brass / nickel base, gold flash plating
Number of Poles
24
Contact Resistance (mohm)
(20mV or less, at 100mA or less) 20 or less
Operating Ambient Temperature (deg C)
-55 to +125 (No freezing at a low temperature)
Withstand Voltage
AC1000V, 1min (leakage current less than 1mA)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It has a soldered by hand to the foundation of IC pitch.
5
From Japan
On 2014-08-01 09:32:21
It is every year this time is used as, but the price has come in handy cheap.
This review is about item#39105613.