Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ic Socket Open Frame Type Xr2
  • Ic Socket Open Frame Type Xr2
  • Ic Socket Open Frame Type Xr2
  • Ic Socket Open Frame Type Xr2

Ic Socket Open Frame Type Xr2 XR2A-2811-N

5.00 (3)
Item.#
08594887
Mfr.#
XR2A-2811-N
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
AC300
Dimensions A (mm)
15.24
Terminal Shape
DIP terminal
Standard
UL standards (file No.E103202)
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Material (base)
PBT glass-filled resin (UL94V-0) / Black
Compatible
IC: flat-lead (0.46 +/- 0.08mm 0.29 +/- 0.09mmx width thickness: maximum diagonal dimension 0.56mm), round lead (maximum phi0.53mm, lowest phi0.41mm)
Material (Contact)/Processing
(Inner) beryllium copper / nickel base (gold-plated 0.25microm)
Single Insertion Force
3.92N or less (at phi0.432 test gauge)
Rated Current (A)
1
Specification
RoHS conformity
Insertion-extraction Durability
50 times
Material (outer sleeve)
Brass / nickel base, gold flash plating
Number of Poles
28
Dimensions B (mm)
33.02
Contact Resistance (mohm)
(20mV or less, at 100mA or less) 20 or less
Operating Ambient Temperature (deg C)
-55 to +125 (No freezing at a low temperature)
Withstand Voltage
AC1000V, 1min (leakage current less than 1mA)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
To the additional infrastructure of the car ECU
5
From Japan
On 2018-05-16 08:33:53
I added it to the additional infrastructure, but it is very solid. It is likely to last long with gold terminals. Omron made It is measurable.
This review is about item#39105805.
Used for repairing measuring instruments
5
From Japan
On 2017-10-13 14:59:01
The EP-ROM and RAM sockets used for repairing the measuring instruments caused poor contact due to aged deterioration causing trouble, the price is high, the reliability seems high, it looks good as well is.
This review is about item#8594905.
I solder it manually to the base of IC pitch.
5
From Japan
On 2014-08-01 09:32:21
As we use every year like this time, prices are cheap and handy.
This review is about item#39105613.