Buy more than* S$200* and get FREE SHIPPING

  • Terminal-Block Xw4 for Printed Circuit Boards
  • Terminal-Block Xw4 for Printed Circuit Boards
  • Terminal-Block Xw4 for Printed Circuit Boards

Terminal-Block Xw4 for Printed Circuit Boards XW4E-02B1-S1

5.00 (4)
Item.#
08594993
Mfr.#
XW4E-02B1-S1
Package Qty.
1PC
Ship pack of
1
1.30 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tightening Torque (N ? m)
0.22 to 0.25
Operating Ambient Temperature (deg C)
-40 to +100
Length (mm)
5 + 1: indefinite length wire
Dimensions B (mm)
3.81
Withstand Voltage
AC2500V, 1min
Dimensions A (mm)
7.6
Rated Voltage (V)
IEC/DIN,VDE:AC160
UL/CSA:AC300
Standard
RoHS Directive, UL standards (file No.E245101), VDE / IEC standard, CSA standards (pending)
Compatible Print Substrate Thickness (mm)
1.6
Number of Poles
2
Insulation Resistance (Mohm)
More than 100 (DC500V)
Material (Housing)
Polyamide resin (UL94V-0) / green
Purpose
For printed circuit board
Compatible Electiric Wires
AWG26 to AWG16
Terminal Pitch (mm)
3.81
Rated Current (A)
IEC / DIN, VDE: 10 (40 deg C below ambient temperature) UL / CSA: 10
Material
Terminal screw: copper alloy / tin plating (5μm)
clamp gauge: copper alloy / nickel plated (3μm)
contact: copper alloy / nickel base, tin-plated (5μm)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Use as a component on the board
5
From Japan
On 2016-05-19 15:57:47
It was used as a component on the board. I use without problems.
This review is about item#08595011.
For external connections from the printed circuit board
5
From Japan
On 2016-02-22 00:34:16
It was purchased in order to produce a test for the supply using a general-purpose printed circuit board. Terminal plate of the same kind, but was using the things that can be purchased at almost half price in Akihabara, difficulties of processing is necessary to widen the hole. But this is, is good can be directly implemented in a general purpose of the printed circuit board. You can use even when the cause of the substrate, tried to make the library. This is going to be fundamental in the future.
This review is about item#08595072.
As terminal block of the control interface board
5
From Japan
On 2016-01-17 16:01:13
I think that Phoenix Contact equivalent and MKDSN 1,5 / 3-5,08 of. Although as the 5.08mm pitch products is suppressed the height of the substrate lower back, since the maximum diameter of the wire is also a slightly smaller you need to pay attention to when more than this put. It was very helpful in the cheap in the rose sale. I bought together a number a little minus that take time to open have been individually wrapped.
This review is about item#08595072.
From the printed circuit board, it has various uses in place to input and output
5
From Japan
On 2015-05-18 18:55:47
This is useful because the pitch can be secured be linked. At first I did not worry too much, but the future sure is hard-wired than similar products, I think that it is not that the others use.
This review is about item#08595072.