Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Connector Terminal Stand for PCB,XW4B Wire Side Socket
  • Connector Terminal Stand for PCB,XW4B Wire Side Socket
  • Connector Terminal Stand for PCB,XW4B Wire Side Socket

Connector Terminal Stand for PCB,XW4B Wire Side Socket XW4B-02B1-H1

Item.#
08595221
Mfr.#
XW4B-02B1-H1
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (Housing)
Polyamide resin (UL94V-0) / green
Purpose
For connector
Compatible Electiric Wires
AWG28 to AWG16
Nominal Diameter
Terminal screw: M2
Number of Poles
2
Shape
Connector terminal block
Length (mm)
7 + 1: indefinite length wire
Dimensions B (mm)
3.81
Material
Terminal screw: copper alloy / tin plating (5μm)
clamp gauge: copper alloy / nickel plated (3μm)
contact: copper alloy / nickel base, tin-plated (5μm)
Terminal Shape
Power supply side terminal block (SEO socket)
Operating Ambient Temperature (deg C)
-40 to +100
Withstand Voltage
AC2500V, 1min
Rated Voltage (V)
IEC/DIN,VDE:AC160
UL/CSA:AC300
Terminal Pitch (mm)
3.81
Dimensions A1(mm)
9
Tightening Torque (N ? m)
0.22 to 0.25
Insulation Resistance (Mohm)
More than 100 (DC500V)
Dimensions A1 (mm)
8.4
Standard
RoHS Directive, UL standards (file No.E245101), VDE / IEC standard, CSA standards (pending)
Rated Current (A)
IEC / DIN, VDE: 8 (40 deg C below ambient temperature) UL / CSA: 8