Buy more than* S$200* and get FREE SHIPPING

  • Connector Terminal Stand for PCB,XW4B Wire Side Socket
  • Connector Terminal Stand for PCB,XW4B Wire Side Socket
  • Connector Terminal Stand for PCB,XW4B Wire Side Socket

Connector Terminal Stand for PCB,XW4B Wire Side Socket XW4B-06B1-H1

Item.#
08595264
Mfr.#
XW4B-06B1-H1
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (Housing)
Polyamide resin (UL94V-0) / green
Withstand Voltage
AC2500V, 1min
Compatible Electiric Wires
AWG28 to AWG16
Nominal Diameter
Terminal screw: M2
Number of Poles
6
Shape
Connector terminal block
Length (mm)
7 +/- 1: Length of stripped wire
Standard
RoHS Directive, UL standards (file No.E245101), VDE / IEC standard, CSA standards (pending)
Rated Current (A)
IEC / DIN, VDE: 8 (40 deg C below ambient temperature) UL / CSA: 8
Operating Ambient Temperature (deg C)
-40 to +100
Dimensions B (mm)
19.05
Rated Voltage (V)
IEC / DIN, VDE: AC160 UL / CSA: AC300
Terminal Pitch (mm)
3.81
Dimensions A1(mm)
24.3
Tightening Torque (N ? m)
0.22 to 0.25
Insulation Resistance (Mohm)
100 or more (DC500V)
Dimensions A1 (mm)
23.7
Material
Terminal screw: copper alloy / tin plating (5microm) clamp gauge: copper alloy / nickel plating (3microm) contact: copper alloy / nickel base, tin-plated (5microm)
Terminal Shape
Power supply side terminal block (socket)