Buy more than* S$200* and get FREE SHIPPING

  • Connector Terminal Stand for PCB,XW4B Wire Side Socket
  • Connector Terminal Stand for PCB,XW4B Wire Side Socket
  • Connector Terminal Stand for PCB,XW4B Wire Side Socket

Connector Terminal Stand for PCB,XW4B Wire Side Socket XW4B-08B1-H1

5.00 (1)
Item.#
08595273
Mfr.#
XW4B-08B1-H1
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (Housing)
Polyamide resin (UL94V-0) / green
Dimensions A1(mm)
31.9
Tightening Torque (N ? m)
0.22 to 0.25
Length (mm)
7 + 1: indefinite length wire
Dimensions B (mm)
26.67
Purpose
For connector
Compatible Electiric Wires
AWG28 to AWG16
Rated Current (A)
IEC / DIN, VDE: 8 (40 deg C below ambient temperature) UL / CSA: 8
Standard
RoHS Directive, UL standards (file No.E245101), VDE / IEC standard, CSA standards (pending)
Operating Ambient Temperature (deg C)
-40 to +100
Nominal Diameter
Terminal screw: M2
Number of Poles
8
Insulation Resistance (Mohm)
More than 100 (DC500V)
Dimensions A1 (mm)
31.3
Withstand Voltage
AC2500V, 1min
Rated Voltage (V)
IEC/DIN,VDE:AC160
UL/CSA:AC300
Terminal Pitch (mm)
3.81
Terminal Shape
Power supply side terminal block (SEO socket)
Material
Terminal screw: copper alloy / tin plating (5μm)
clamp gauge: copper alloy / nickel plated (3μm)
contact: copper alloy / nickel base, tin-plated (5μm)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring to equipment
5
From Japan
On 2018-05-09 12:27:29
I am looking for a partner with an unknown type of connector and bought it referring to the connector dimensions stated in Monotaro's catalog. As a result, it fits well. Although it may be difficult to post the size in the catalog for the convenience of the magazine, it is very much appreciated. In future we can do with web catalog only, so I would like to continue posting the dimensions.
This review is about item#08595465.