Buy more than* S$200* and get FREE SHIPPING

  • Connector Terminal Stand for PCB,XW4B Wire Side Socket
  • Connector Terminal Stand for PCB,XW4B Wire Side Socket
  • Connector Terminal Stand for PCB,XW4B Wire Side Socket

Connector Terminal Stand for PCB,XW4B Wire Side Socket XW4B-10B1-H1

Item.#
08595282
Mfr.#
XW4B-10B1-H1
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (Housing)
Polyamide resin (UL94V-0) / green
Purpose
For connector
Compatible Electiric Wires
AWG28 to AWG16
Nominal Diameter
Terminal screw: M2
Tightening Torque (N ? m)
0.22 to 0.25
Length (mm)
7 + 1: indefinite length wire
Dimensions B (mm)
34.29
Rated Current (A)
IEC / DIN, VDE: 8 (40 deg C below ambient temperature) UL / CSA: 8
Standard
RoHS Directive, UL standards (file No.E245101), VDE / IEC standard, CSA standards (pending)
Operating Ambient Temperature (deg C)
-40 to +100
Withstand Voltage
AC2500V, 1min
Rated Voltage (V)
IEC/DIN,VDE:AC160
UL/CSA:AC300
Terminal Pitch (mm)
3.81
Dimensions A1(mm)
39.5
Insulation Resistance (Mohm)
More than 100 (DC500V)
Dimensions A1 (mm)
38.9
Material
Terminal screw: copper alloy / tin plating (5μm)
clamp gauge: copper alloy / nickel plated (3μm)
contact: copper alloy / nickel base, tin-plated (5μm)
Terminal Shape
Power supply side terminal block (SEO socket)