Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Connector Terminal Block
  • Connector Terminal Block
  • Connector Terminal Block

Connector Terminal Block XW4A-02B1-H1

Item.#
08595291
Mfr.#
XW4A-02B1-H1
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Ambient Temperature (deg C)
-40 to +100
Material (Housing)
PBT resin (UL94V-0) / green
Length (mm)
7 + 1: indefinite length wire
Application
For connector
Withstand Voltage
AC2500V, 1min
Number of Poles
2
Terminal Pitch (mm)
3.81
Tightening Torque (N ? m)
0.22 to 0.25
Rated Current (A)
IEC / DIN, VDE: 8 (40 deg C below ambient temperature) UL / CSA: 8
Compatible Print Substrate Thickness (mm)
1.6
Insulation Resistance (Mohm)
More than 100 (DC500V)
Terminal Shape
(Plug, L-shaped terminal) substrate side terminal block
Material
Contact: copper alloy / nickel base, tin-plated (5μm)
Dimensions B (mm)
3.81
Rated Voltage (V)
IEC/DIN,VDE:AC160
UL/CSA:AC300
Compatible Electiric Wires
AWG28 to AWG16
Dimensions A1(mm)
9.0
Dimensions A1 (mm)
8.4
Standard
RoHS Directive, UL standards (file No.E245101), VDE / IEC standard, CSA standards (pending)