Buy more than* S$200* and get FREE SHIPPING

  • Connector Terminal Stand for PCB,XW4B Wire Side Socket
  • Connector Terminal Stand for PCB,XW4B Wire Side Socket
  • Connector Terminal Stand for PCB,XW4B Wire Side Socket

Connector Terminal Stand for PCB,XW4B Wire Side Socket XW4B-03C1-H1

Item.#
08595447
Mfr.#
XW4B-03C1-H1
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (Housing)
Polyamide resin (UL94V-0) / green
Terminal Pitch (mm)
5.08
Dimensions A1(mm)
17.2
Tightening Torque (N ? m)
0.5 to 0.6
Insulation Resistance (Mohm)
100 or more (DC500V)
Dimensions A1 (mm)
15.2
Withstand Voltage
AC3000V, 1min
Rated Current (A)
IEC / DIN, VDE: 12 (40 deg C below ambient temperature) UL / CSA: 10
Standard
RoHS Directive, UL standards (file No.E245101), VDE / IEC standard, CSA standards (pending)
Operating Ambient Temperature (deg C)
-40 to +100
Compatible Electiric Wires
AWG24 to AWG14
Nominal Diameter
Terminal screw: M3
Number of Poles
3
Shape
Connector terminal block
Length (mm)
7 +/- 1: Length of stripped wire
Dimensions B (mm)
10.16
Rated Voltage (V)
IEC / DIN, VDE: AC250 UL / CSA: AC300
Terminal Shape
Power supply side terminal block (socket)
Material
Terminal screw: copper alloy / tin plating (5microm) clamp gauge: copper alloy / nickel plating (3microm) contact: copper alloy / nickel base, tin-plated (5microm)