Buy more than* S$200* and get FREE SHIPPING

  • Connector Terminal Stand for PCB,XW4B Wire Side Socket
  • Connector Terminal Stand for PCB,XW4B Wire Side Socket
  • Connector Terminal Stand for PCB,XW4B Wire Side Socket

Connector Terminal Stand for PCB,XW4B Wire Side Socket XW4B-05C1-H1

5.00 (1)
Item.#
08595465
Mfr.#
XW4B-05C1-H1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (Housing)
Polyamide resin (UL94V-0) / green
Length (mm)
7 + 1: indefinite length wire
Dimensions B (mm)
20.32
Purpose
For connector
Compatible Electiric Wires
AWG24 to AWG14
Nominal Diameter
Terminal screw: M3
Number of Poles
5
Material
Terminal screw: copper alloy / tin plating (5μm)
clamp gauge: copper alloy / nickel plated (3μm)
contact: copper alloy / nickel base, tin-plated (5μm)
Terminal Shape
Power supply side terminal block (SEO socket)
Operating Ambient Temperature (deg C)
-40 to +100
Insulation Resistance (Mohm)
More than 100 (DC500V)
Dimensions A1 (mm)
25.4
Withstand Voltage
AC3000V, 1min
Rated Voltage (V)
IEC/DIN,VDE:AC250
UL/CSA:AC300
Terminal Pitch (mm)
5.08
Dimensions A1(mm)
27.4
Tightening Torque (N ? m)
0.5 to 0.6
Rated Current (A)
IEC / DIN, VDE: 12 (40 deg C below ambient temperature) UL / CSA: 10
Standard
RoHS Directive, UL standards (file No.E245101), VDE / IEC standard, CSA standards (pending)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring to equipment
5
From Japan
On 2018-05-09 12:27:29
I am looking for a partner with an unknown type of connector and bought it referring to the connector dimensions stated in Monotaro's catalog. As a result, it fits well. Although it may be difficult to post the size in the catalog for the convenience of the magazine, it is very much appreciated. In future we can do with web catalog only, so I would like to continue posting the dimensions.
This review is about item#08595465.