Buy more than* S$200* and get FREE SHIPPING

  • Connector Terminal Stand for PCB,XW4B Wire Side Socket
  • Connector Terminal Stand for PCB,XW4B Wire Side Socket
  • Connector Terminal Stand for PCB,XW4B Wire Side Socket

Connector Terminal Stand for PCB,XW4B Wire Side Socket XW4B-08C1-H1

Item.#
08595483
Mfr.#
XW4B-08C1-H1
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-03-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (Housing)
Polyamide resin (UL94V-0) / green
Purpose
For connector
Compatible Electiric Wires
AWG24 to AWG14
Nominal Diameter
Terminal screw: M3
Number of Poles
8
Insulation Resistance (Mohm)
More than 100 (DC500V)
Dimensions A1 (mm)
40.6
Terminal Shape
Power supply side terminal block (SEO socket)
Material
Terminal screw: copper alloy / tin plating (5μm)
clamp gauge: copper alloy / nickel plated (3μm)
contact: copper alloy / nickel base, tin-plated (5μm)
Operating Ambient Temperature (deg C)
-40 to +100
Withstand Voltage
AC3000V, 1min
Rated Voltage (V)
IEC/DIN,VDE:AC250
UL/CSA:AC300
Terminal Pitch (mm)
5.08
Dimensions A1(mm)
42.6
Tightening Torque (N ? m)
0.5 to 0.6
Length (mm)
7 + 1: indefinite length wire
Dimensions B (mm)
35.56
Standard
RoHS Directive, UL standards (file No.E245101), VDE / IEC standard, CSA standards (pending)
Rated Current (A)
IEC / DIN, VDE: 12 (40 deg C below ambient temperature) UL / CSA: 10