Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Connector Terminal Block
  • Connector Terminal Block
  • Connector Terminal Block

Connector Terminal Block XW4A-06C1-H1

Item.#
08595544
Mfr.#
XW4A-06C1-H1
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Ambient Temperature (deg C)
-40 to +100
Material (Housing)
PBT resin (UL94V-0) / green
Length (mm)
7 + 1: indefinite length wire
Application
For connector
Rated Voltage (V)
IEC/DIN,VDE:AC250
UL/CSA:AC300
Compatible Electiric Wires
AWG24 to AWG14
Dimensions A1(mm)
32.5
Dimensions A1 (mm)
30.5
Rated Current (A)
IEC / DIN, VDE: 12 (40 deg C below ambient temperature) UL / CSA: 10
Compatible Print Substrate Thickness (mm)
1.6
Insulation Resistance (Mohm)
More than 100 (DC500V)
Terminal Shape
(Plug, L-shaped terminal) substrate side terminal block
Material
Contact: copper alloy / nickel base, tin-plated (5μm)
Withstand Voltage
AC3000V, 1min
Number of Poles
6
Terminal Pitch (mm)
5.08
Tightening Torque (N ? m)
0.5 to 0.6
Dimensions B (mm)
25.40
Standard
RoHS Directive, UL standards (file No.E245101), VDE / IEC standard, CSA standards (pending)