Buy more than* S$200* and get FREE SHIPPING

  • XN2 Easy Wire Connectors for Industrial Components
  • XN2 Easy Wire Connectors for Industrial Components
  • XN2 Easy Wire Connectors for Industrial Components

XN2 Easy Wire Connectors for Industrial Components XN2A-1430

4.00 (1)
Item.#
08595641
Mfr.#
XN2A-1430
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electiric Wires
It Insulation OD is phi1.5 below 0.08mm 2 (AWG28) to 0.5mm 2 However (AWG20)
Material (body)
PBT resin (UL94V-0) / Black
Operating Ambient Temperature (deg C)
-30 to +75
Withstand Voltage
, 60 seconds AC1000V (leakage current less than 1mA)
Standard
RoHS Directive
Number of Poles
4
Material (Lever Part)
Modified PPO resin (UL94V-0) / natural (white)
Materials (contact)
Contact part: copper alloy / nickel base, gold-plated (0.2microm) Terminal area: copper alloy / nickel base, gold flash plating
Insertion-extraction Durability
50 times
Material (base)
PC resin (UL94V-0) / transparent
Materials (cover)
PBT resin (UL94V-0) / Black
Material (Spring Part)
Stainless
Rated Voltage (V)
DC32
Type
Cable connection for plug connector
Insulation Resistance (Mohm)
More than 1000 (at DC500V)
Rated Current (A)
Poles 3 / (AWG20 wire is used), the pole 2 / (AWG22 wire is used), the pole 1 / (AWG24 wire is used), the pole 0.5 / (AWG26,28 wire used)
Contact Resistance (mohm)
(DC20mV below, at 100mA or less) than 30 Connector:
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Sensor replacement operation
4
From Japan
On 2016-05-19 15:13:38
If you have a mini screwdriver it is easy to install and remove. It is ★ 5 unless you have time to waste your clothes.
This review is about item#39105421.