Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Fixed Base Bench Vise
  • Fixed Base Bench Vise
  • Fixed Base Bench Vise

Fixed Base Bench Vise CV100XT-75

2.90 (21)
Item.#
08595693
Mfr.#
CV100XT-75
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connector
-
Dimensions H1 (mm)
45
Height H (mm)
112
Dimensions 2 - Diameter (mm)
9
Table Dimension a x a (mm)
70*70
Mouth Depth (mm)
45
Mouth Opening (mm)
about 75
Mouth Width A (mm)
75
Anvil (mm)
70x70
Material
FC200
Dimensions E (mm)
82
Overall Length L (mm)
260
Width B (mm)
104
Dimension L1 (mm)
? 75 +/- 5-10
Weight (kg)
5
Overall Length (mm)
260
Mouth Width (mm)
75
Caution
Do not hit the anvil too hard., Do not hit the anvil too hard.
Customer Reviews
5 star 2
4 star 4
3 star 7
2 star 6
1 star 2
Review Rating: 2.90
21 Customer Reviews
The reviews are automatic translation.
During machine maintenance
4
From Japan
On 2018-02-07 14:02:54
The hard core seems to be a little different to open and close the vise. Two holes of M10 for fixing the main body The position of the main body gripes the bolt head hit the mounting base to increase the size of the mounting Please do not interfere.
This review is about item#8595693.
Third hand. For something to work on
5
From Japan
On 2017-08-21 20:34:47
Finally Mai! Buddies at my parents' house was buried deep in the ground 4 m per house / warehouse due to heavy rain last month, all my father's all in KTC was a total loss. I bought cheap tools for myself because it was safe in the apartment, but it is inconvenient if only vice is not purchased. Just right size and reasonable weight. Afterwards, I have to see how strong it is. The moving part is also smooth and good feeling. It was truly a hole in the box by weight.
This review is about item#8595693.
Fastening bracket for parts replacement
3
From Japan
On 2017-07-10 16:06:42
There is no particular impression. It is almost like an item like this
This review is about item#08251266.
When cutting metal is processed
2
From Japan
On 2017-06-30 10:42:37
Fixing on the table, I can not change the orientation is inconvenient than I imagined. As it may be unavoidable for money, is it a turntable for products of this class? pedestal? I thought it would be appreciated if it was sold separately.
This review is about item#8595693.
Car maintenance
1
From Japan
On 2016-11-09 21:17:47
Although it was explanation with the professional specification, it was broken by the use of the fifth time. Because it was a reasonable price, I was hoping for a reasonable use, but it was a fragile item.
This review is about item#8595693.
For work
3
From Japan
On 2016-02-04 22:25:47
Making is miscellaneous! But I feel like this is not it
This review is about item#08251275.
Fixing parts and materials
2
From Japan
On 2015-11-20 17:58:35
Can you hit a big out item? . There are a lot of rattling, the accuracy of engagement is badly shifted, and there is a gap on one side Unable to pinch it uniformly throughout. I am at a loss as to whether to use it by reworking. No matter how much it is cheap you can not recommend it much as it seems that it will take time to use it properly.
This review is about item#08595693.
It is used for auxiliary work such as screw tightening and drilling.
3
From Japan
On 2013-09-19 15:29:13
There are also people written before, but it is a good price. However, since it uses it in auxiliary work, there is no problem at all. It seems that there is a hit, but is the goods of hit? Just making is certainly coarse. On the other hand, there may be no regret.
This review is about item#08251266.
Used for metal processing
3
From Japan
On 2013-06-07 00:44:46
I think that it is a reasonable product. I am satisfied because it can be used without problems so far.
This review is about item#08251266.
For light work
4
From Japan
On 2013-05-20 13:43:53
At first, the engagement was misaligned, but if you cut it and correct it, you can use it normally at all. I am active in making a little, stay.
This review is about item#08251266.