Buy more than* S$200* and get FREE SHIPPING

  • Insulation Cap
  • Insulation Cap
  • Insulation Cap

Insulation Cap TIC-1.25B

4.46 (35)
Item.#
08595745
Mfr.#
TIC-1.25B
Package Qty.
1Pack(1000PC)
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Temperature (Degree C)
60
Color
Black
Material
Polyvinyl chloride (PVC)
Dimension d1(phi mm)
2.8
Dimension L2 (mm)
7.0
Dimensions L (mm)
13.0
Type
Insulation cap for bare crimping terminal
Compatibility Terminal
For 1.25 mm2
Rated Voltage (V)
600
Dimensions d3 (phi mm)
3.1
Dimension d2(phi mm)
3.3
Dimension T (mm)
0.6
Dimension L1 (mm)
6.0
Standard
JSIA standard products (Japan Switchboard Industries Association standard)
Caution
When used for EP rubber insulated wire, there is a possibility of discoloring.
Customer Reviews
5 star 23
4 star 6
3 star 5
2 star 1
1 star 0
Review Rating: 4.46
35 Customer Reviews
The reviews are automatic translation.
For relay control wiring
5
From Japan
On 2018-01-15 07:47:00
Cost is also cheap and I always find it useful. We will continue to use it.
This review is about item#11086887.
Battery terminal installation
3
From Japan
On 2017-08-05 17:38:33
I used it by car deep cycle battery terminal installation, but it can be used without problems.
This review is about item#8596244.
Protection of terminal of distribution line
5
From Japan
On 2017-02-11 20:06:39
It was able to use / mount on the product, especially without problems.
This review is about item#11087011.
Protection of distribution terminal
5
From Japan
On 2017-02-08 01:25:58
Workability · It was able to be constructed without problems especially on the product.
This review is about item#11086862.
It is planned to be used for motor wiring
3
From Japan
On 2016-12-23 20:09:29
It is good that the price is cheap, but there are too many entries to use for a while. It will take years to run out. I want you to sell it at least in units of half.
This review is about item#8596287.
Electrical construction
5
From Japan
On 2016-10-17 19:22:54
Recently the electric material store is closed on Saturday Sunday national holiday so it will be saved because there is time to do construction even on such days.
This review is about item#11087352.
Electric wiring
5
From Japan
On 2016-07-29 17:15:58
Since it is a maker item, there is no problem in quality. Although the price is higher than buying it at a trading company, it is saved because it can purchase with a small number.
This review is about item#08596226.
Modification of control panel
3
From Japan
On 2016-07-23 21:07:56
After the crimp terminal is crimped, the insulating cap is sure to be attached. It is satisfying if the price is cheap and the product of NICHIFU.
This review is about item#08596244.
Insulation of photovoltaic circuit terminal
5
From Japan
On 2016-06-14 17:28:05
Very easy to use, no problem.
This review is about item#11086896.
Electric wiring
5
From Japan
On 2016-05-07 16:48:08
I am satisfied.
This review is about item#08596147.