Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Insulation Cap
  • Insulation Cap
  • Insulation Cap

Insulation Cap TIC-2G

4.48 (33)
Item.#
08595815
Mfr.#
TIC-2G
Package Qty.
1Pack(1000PC)
Ship pack of
1
26.19 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Maximum Temperature (Degree C)
60
Dimensions d3 (phi mm)
3.6
Dimension d2(phi mm)
4.0
Dimension T (mm)
0.7
Dimension L1 (mm)
7.5
Color
Green
Type
Exposed crimped terminal insulating caps
Compatibility Terminal
For 2.0 mm 2
Rated Voltage (V)
600
Material
Polyvinyl chloride (PVC)
Dimension d1(phi mm)
3.5
Dimension L2 (mm)
6.5
Dimensions L (mm)
14.0
Standard
JSIA standard products (Japan Switchboard Industry Association standards)
Caution
When used for EP rubber insulated wire, there is a possibility of discoloring.
Customer Reviews
5 star 22
4 star 6
3 star 4
2 star 1
1 star 0
Review Rating: 4.48
33 Customer Reviews
The reviews are automatic translation.
Terminal portion protection of distribution lines
5
From Japan
On 2017-02-11 20:06:39
On the product, it was in particular able to use and installed without problems.
This review is about item#11087011.
Protection of power distribution terminal
5
From Japan
On 2017-02-08 01:25:58
Workability - on the product, we were able to be constructed without any particular problem.
This review is about item#11086862.
But is the use scheduled for motor wiring
3
From Japan
On 2016-12-23 20:09:29
Price is that cheap is good, but too many Enter the number to use little bit. I wonder that it takes many years to use up. We want you to sell in units of at least half position.
This review is about item#8596287.
Electrical construction
5
From Japan
On 2016-10-17 19:22:54
Since Denzaiya is Saturday Sunday national holiday is a holiday recently survive because there is time to do the work, even such a day.
This review is about item#11087352.
Electric wiring
5
From Japan
On 2016-07-29 17:15:58
Since it is a manufacturer goods in quality no problem. Since than buying in the trading company the price can buy a few, but is enhanced I appreciate it
This review is about item#08596226.
Remodeling of the control panel
3
From Japan
On 2016-07-23 21:07:56
After crimp the crimp terminals are put always insulating cap. Price is satisfied if even cheaper NICHIFU of product.
This review is about item#08596244.
Insulation of solar power generation circuit terminal part
5
From Japan
On 2016-06-14 17:28:05
Very easy to use, is no problem.
This review is about item#11086896.
Electric wiring
5
From Japan
On 2016-05-07 16:48:08
Satisfaction to have.
This review is about item#08596147.
work
5
From Japan
On 2016-03-16 13:43:10
Cheap is the good at.
This review is about item#08596165.
Buffered general
5
From Japan
On 2016-02-15 15:40:51
It was expected.
This review is about item#11087605.