Buy more than* S$200* and get FREE SHIPPING

  • Insulation Cap
  • Insulation Cap
  • Insulation Cap
  • Insulation Cap

Insulation Cap LPTIC-2L

Item.#
08596086
Mfr.#
LPTIC-2L
Package Qty.
1Pack(50PC)
Ship pack of
1
3.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When used for EP rubber insulated wire, there is a possibility of discoloring.
Rated Voltage (V)
600
Dimension T (mm)
0.7
Dimension L1 (mm)
7.5
Color
blue
Dimensions d3 (phi mm)
3.6
Dimension d2(phi mm)
4.0
Standard
JSIA standard products (Japan Switchboard Industry Association standards)
Maximum Temperature (Degree C)
60
Specification
RoHS compliant
Dimension L2 (mm)
6.5
Dimensions L (mm)
14.0
Material
Polyvinyl chloride (PVC)
Compatibility Terminal
For 2.0 mm 2
Dimension d1(phi mm)
3.5
Type
Exposed crimped terminal insulating caps