Buy more than* S$200* and get FREE SHIPPING

  • Insulation Cap
  • Insulation Cap
  • Insulation Cap
  • Insulation Cap

Insulation Cap LPTIC-5.5L

4.46 (35)
Item.#
08596201
Mfr.#
LPTIC-5.5L
Package Qty.
1Pack(50PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Temperature (Degree C)
60
Color
Blue
Material
Polyvinyl chloride (PVC)
Dimension d1(phi mm)
4.7
Dimension L2 (mm)
-
Specification
RoHS compliant
Type
Insulation cap for bare crimping terminal
Caution
When used for EP rubber insulated wire, there is a possibility of discoloring.
Rated Voltage (V)
600
Dimensions d3 (phi mm)
5.2
Dimension d2(phi mm)
5.2
Dimension T (mm)
0.8
Dimension L1 (mm)
-
Dimensions L (mm)
17.0
Standard
JSIA standard products (Japan Switchboard Industries Association standard)
Compatibility Terminal
For 5.5 mm 2