Buy more than* S$200* and get FREE SHIPPING

  • Polinet Sheets
  • Polinet Sheets
  • Polinet Sheets

Polinet Sheets A-150

5.00 (6)
Package Qty.
Ship pack of
87.99 SGD
Shipped after 2018-03-22
Now we ship to...
...see all
Item Feature
Sheet Size (mm)
230x280, 230x280
Structure of Abrasives
A (fused alumina), A (fused aluminum)
Base Material
mesh synthetic fiber, Synthetic fiber mesh
R/R (resin bond), R/R (resin bond)
Grain Size
150, 150
Waterproof abrasive cloth mesh, Water-resistant mesh polishing cloth
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Finishing pottery
From Japan
On 2017-01-18 10:21:01
In the neighborhood home center there is no file of hope of the eyes and the price is high, it was extremely saved
This review is about item#8596481.
At paint inspection time
From Japan
On 2016-08-08 18:44:38
In paper sandpaper and water resistant paper it will be clogged quickly, but because it is easy to clean with a mesh, it lasts long and it is easy to use.
This review is about item#8596481.
Finishing pottery
From Japan
On 2014-07-06 18:33:42
I have used it in ceramics club for a long time. It is useful with subtle adjustment when finishing.
This review is about item#08596506.
Correction of plaster
From Japan
On 2013-07-18 14:29:24
Since it is the item you are using from the front so there is no problem We are not selling to the local home center so we are saving to Mr. Monotarou
This review is about item#08596506.
Removal of water scale in bathroom tiles and toilet urinal
From Japan
On 2013-07-12 13:22:53
Compared to water resistant paper, it can be used on the back and front, it is outstanding durability so it is excellent in cost performance.
This review is about item#08596551.
HL (hair line) finish of stainless steel.
From Japan
On 2011-10-24 22:20:23
Scotch used in stainless steel hairline finishing I know, was the most powerful category of goods. It may not pass eyes cleanly unless it is a familiar person. For professional.
This review is about item#08596436.