Buy more than* S$200* and get FREE SHIPPING

  • Polishing cloth sheet
  • Polishing cloth sheet
  • Polishing cloth sheet

Polishing cloth sheet #180

5.00 (1)
Item.#
08596576
Mfr.#
#180
Package Qty.
1PC(50Sheet)
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Sheet Size (mm)
230x280, 230x280
Structure of Abrasives
A (fused alumina), A (fused aluminum)
Base Material
plain weave cotton cloth, Plain weaved cotton cloth
Specification
for abrasive cloth sheet for dry systems, Abrasive dry cloth sheet
Type
NAH, NAH
Adhesive
G/G (glue bond) ... for dry, G/G (glue bond) ... For drying
Grain Size
180, 180
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Shine after deburring
5
From Japan
On 2013-06-18 13:32:41
It is very easy to use. A little price will be higher, but it is strong and it is nice.
This review is about item#06610231.