Buy more than* S$200* and get FREE SHIPPING

  • Polishing cloth sheet

Polishing cloth sheet #0

5.00 (1)
Item.#
08596603
Mfr.#
#0
Package Qty.
1PC(50Sheet)
Ship pack of
1
66.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sheet Size (mm)
230x280, 230x280
Structure of Abrasives
A (fused alumina), A (fused alumina)
Specification
for abrasive cloth sheet for dry systems, Sheet for dry polishing cloth
Base Material
plain weave cotton cloth, Plain weave cotton cloth
Type
NAH, NAH
Grain Size
0 (#800 equivalent), 0 (Equivalent to # 800)
Adhesive
G/G (glue bond) ... for dry, G/G (glue bond) ... For dry type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bali Shine after taking
5
From Japan
On 2013-06-18 13:32:41
It is very easy to use. Price a little, but will be higher, it is good and durable.
This review is about item#06610231.