Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Endless belt

Endless belt WK-A-40

1.00 (2)
Item.#
08596734
Mfr.#
WK-A-40
Package Qty.
1Box(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
149.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Abrasive Material
A (fused alumina)
Grain Size
40
Base Material
Hollow weave cotton cloth
Dimension (mm)
100x915
Adhesive
G / G (glue bond)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Final polishing of hard wood
1
From Japan
On 2013-08-05 06:36:35
The size (diameter) is slightly small, it does not turn on a hand-held machine, it can not be used, it did not become a talk. I put out 10 trash of 10 garbage.
This review is about item#08596874.
Deburring
1
From Japan
On 2013-04-22 19:55:41
The powder falls a lot and it can not cut off immediately.
This review is about item#08596777.