Buy more than* S$200* and get FREE SHIPPING

  • Endless belt

Endless belt WK-A-50

1.00 (2)
Item.#
08596743
Mfr.#
WK-A-50
Package Qty.
1Box(10PC)
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Abrasive Material
A (fused alumina)
Adhesive
G / G (glue bond)
Grain Size
50
Dimension (mm)
100x915
Base Material
Hollow weave cotton cloth
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Final polishing of hard wood
1
From Japan
On 2013-08-05 06:36:35
The size (diameter) is slightly small, it does not turn on a hand-held machine, it can not be used, it did not become a talk. I put out 10 trash of 10 garbage.
This review is about item#08596874.
Deburring
1
From Japan
On 2013-04-22 19:55:41
The powder falls a lot and it can not cut off immediately.
This review is about item#08596777.