Buy more than* S$200* and get FREE SHIPPING

  • Endless belt

Endless belt WK-A-100

1.00 (2)
Item.#
08596777
Mfr.#
WK-A-100
Package Qty.
1Box(10PC)
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Abrasive Material
A (fused alumina)
Adhesive
G/G (glue bond)
Grain Size
100
Dimension (mm)
100x915
Base Material
Double weaved cotton cloth
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Final polishing of hard wood
1
From Japan
On 2013-08-05 06:36:35
Size (diameter) of delicately small, hand-held machine It does not turn, can not be used, did not become the story. 10 sheets 10,000 yen out of the garbage.
This review is about item#08596874.
Deburr
1
From Japan
On 2013-04-22 19:55:41
Powder is full of fall, it will not cut immediately.
This review is about item#08596777.