Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lobby Broom
  • Lobby Broom
  • Lobby Broom
  • Lobby Broom
  • Lobby Broom

Lobby Broom -

3.08 (63)
Item.#
08597172
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Brush Part)
Fern
Length (mm)
1400
Material (Handle Part)
STEEL, ABS
Purpose
For sweeping concrete and asphalt. For mounting in the factory or Office., For sweeping concrete and asphalt. For mounting in the factory or Office.
Weight (g)
510
Brush Width (mm)
300
Type
Main body
Customer Reviews
5 star 19
4 star 10
3 star 9
2 star 7
1 star 18
Review Rating: 3.08
63 Customer Reviews
The reviews are automatic translation.
Cleaning of mold material after cleaning
2
From Japan
On 2018-06-10 14:31:06
There is a crack between the fern and the handle, and a crack comes in there and there is no stiffness
This review is about item#8597181.
When cleaning garden and road
5
From Japan
On 2018-06-08 16:10:16
It can be purchased even more cheaply with three sets, each one is stored in a compact box and it does not take storage space until use. Since it is a ferns, leaves of plants and trees can be easily swept away.
This review is about item#19631465.
I am using it at the factory
1
From Japan
On 2018-05-23 00:07:30
I am using it for milling of milling cutters. The part of the bar is screwed in and it is structured to stop It will be loose soon. The tightening is not tightened The part of the bar is constantly loose.
This review is about item#19631465.
Daily cleaning
2
From Japan
On 2018-03-28 14:37:37
Although it was compact in the assembly formula, it was nice, but when I tried it I felt that the length of the stick was short and I felt a little difficult. It is easy to do if it is a little longer. Because it's low price, is not it?
This review is about item#19631465.
When cleaning in the factory
1
From Japan
On 2018-03-15 17:48:29
Cracks in the plastics of the tip of the handle and the brush joined part soon became useless. Sorry.
This review is about item#19631465.
Painting work
4
From Japan
On 2018-03-13 21:18:03
Ceiling of the factory. By wall painting. Very good was attached to the long-awaited tip for dust removal I just cut a part because it did not match with long pattern for painting
This review is about item#8597181.
Cleaning of condominium premises
5
From Japan
On 2018-02-10 06:54:51
It is an expendable item, so it is an advantage to be able to purchase quickly and cheaply. I am repeating because it is convenient to use.
This review is about item#08597181.
Sweeping the garden
5
From Japan
On 2017-11-22 15:20:05
I think that the broom part is interchangeable and it is very reasonable. I also purchased the replacement broom part at the same time.
This review is about item#8597172.
Cleaning stairs and corridors
5
From Japan
On 2017-06-29 16:46:59
Very easy to sweep with moderate weight and length of fern. Because the shaft is loose, I would like to have one instead of three assemblies.
This review is about item#8597172.
At the time of Kiriko cleaning
3
From Japan
On 2017-05-26 15:57:52
Because ferns are soft, do not sweep properly when cleaning iron chirico.
This review is about item#19631465.