Buy more than* S$200* and get FREE SHIPPING

  • Lobby Broom

Lobby Broom -

3.11 (56)
Item.#
08597181
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Brush Part)
Fern
Weight (g)
142
Caution
Product is a connection type, please assemble when using it.
Type
Spares
Brush Width (mm)
300
Purpose
For sweeping concrete and asphalt. For mounting in the factory or Office., For sweeping concrete and asphalt. For mounting in the factory or Office.
Customer Reviews
5 star 17
4 star 9
3 star 9
2 star 5
1 star 16
Review Rating: 3.11
56 Customer Reviews
The reviews are automatic translation.
Sweeping the garden
5
From Japan
On 2017-11-22 15:20:05
I think that the broom part is interchangeable and it is very reasonable. I also purchased the replacement broom part at the same time.
This review is about item#8597172.
Cleaning stairs and corridors
5
From Japan
On 2017-06-29 16:46:59
Very easy to sweep with moderate weight and length of fern. Because the shaft is loose, I would like to have one instead of three assemblies.
This review is about item#8597172.
At the time of Kiriko cleaning
3
From Japan
On 2017-05-26 15:57:52
Because ferns are soft, do not sweep properly when cleaning iron chirico.
This review is about item#19631465.
When cleaning the loading platform
4
From Japan
On 2017-03-13 15:09:01
Since it can be divided into three, it is convenient to store in a truck and only the tip can be replaced, which leads to cost reduction.
This review is about item#19631465.
Cleaning in factory
4
From Japan
On 2017-02-17 14:53:07
I felt a bit heavy, but it is economical and convenient because I can exchange ferns.
This review is about item#19631465.
Cleaning in the company
4
From Japan
On 2017-01-07 08:55:12
When shipped, I was surprised by the compact size. Although the part of the handle was also an assembly, it was made to be smart and it is easy to wear it very firmly at the tip of the broom, but how much it has! It is!
This review is about item#19631465.
Concrete floor cleaning.
5
From Japan
On 2016-12-19 16:29:06
I was comfortable as advertised. She was strong in her hips and got rid of her garbage.
This review is about item#8597181.
clean up
5
From Japan
On 2016-10-29 15:19:44
I was looking for something that can be changed only ahead. Because I want to use as much as possible.
This review is about item#8597172.
Flooring of the factory
2
From Japan
On 2016-08-10 14:34:40
Although the part of the hair of the broom is nice, it has become very difficult to sweep because the part of the plastic has broken into it
For factory cleaning
3
From Japan
On 2016-08-02 09:40:47
Although it is fairly reasonable, turning it with power will make you foolish. I have to use it in moderation.
This review is about item#08597172.