Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magnetic Base
  • Magnetic Base
  • Magnetic Base

Magnetic Base MB-0037

3.93 (28)
Item.#
08597215
Mfr.#
MB-0037
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Measurement tool holder for lever type dial gauge., Measurement tool holder for lever type dial gauge., Measurement tool holder for lever type dial gauge., Measurement tool holder for lever type dial gauge.
Strut Dimensions (Diameter x Length) (mm)
phi8x110
Dial Gauge Mounting Hole (mm)
Six eighths (grooved)
Weight (kg)
0.38
Magnet Dimensions (mm)
30x40x35
Main Post Dimensions (Diameter x Length) (mm)
phi8x129
Adsorption Force
The 400N(40 kg) maximum adsorption ability is a SS41, with a 10 mm board thickness, and an abrasive grinding surface
Customer Reviews
5 star 15
4 star 5
3 star 3
2 star 1
1 star 4
Review Rating: 3.93
28 Customer Reviews
The reviews are automatic translation.
Maintenance of the machine
5
From Japan
On 2018-06-05 19:13:32
It is necessary to install a dial gauge at a very narrow place and I thought that there was a small magnet base was. It is actually smaller than I expected to actually purchase I was able to fulfill its full function.
This review is about item#8597215.
Bicycle maintenance
4
From Japan
On 2018-02-01 15:21:12
As others point out, it seems that the magnet is somewhat weak. Just as long as it is installed in a stable place, there will be no problem. In my case I attach it to the round bar part of the bicycle frame and make it a pedestal of the loupe (it is not completely stable). However, some instability is also a score of satisfaction with being very cheap.
This review is about item#8597215.
I am using it to install the dial gauge.
3
From Japan
On 2017-12-05 09:08:48
There is neither possible nor impossible, so the price itself is a merit.
This review is about item#8597215.
It was planned to be used on a lathe.
1
From Japan
On 2017-01-08 23:16:58
Order code: 09154101 product number: 321-113D Although I intended to use it in combination with this mini magnet base "Monotaro small dial gauge", connection fixing screws were not attached to either commodity. TRUSCO If you do not buy from the maintenance parts for the magnet base, it will not be used. Order code: 37313945 Part name: Tightening knob Although removing the tightening knob attached to the normal size monotaro first magnet base did not cause any problem in the installation test, there is only one tightening knob so there is no meaning to purchase it. If it does not become usable, a normal size monaural magnet base and a dial gauge are sufficient. There are many sacrificed functions when miniaturizing. There is no choice but to make the support by yourself and cure it. (Design flaw) Even though only the pillar can be considered, OK sign is given to such a design. When you read the item description, "Please use it as a measuring holder of the lever type dial gauge. Although it is written, why is it possible to use only "lever dial gauge" or is not complete explanation. By the way, "lever dial gauge" will surely fall over the "regular dial gauge" system. (On the design structure) So the measurement range is small and the price is high. So you can not downsize "lever dial gauge". I still want to write various things, but not to write here, so I will keep it around here.
This review is about item#8597215.
Motor core and work
4
From Japan
On 2016-07-21 08:05:10
Since it is small and its magnetic force is also Sokosoko, it is a core of a small motor and it is used for work. Just because the pillars are too long to cut them short in our company and the arms are only in one direction, we are using it by modifying it so that it can be operated with commercially available upper metal fittings. If there are variations in the arms and struts, I think that the usability will be improved.
This review is about item#08597215.
Used for wagging the bicycle wheel
4
From Japan
On 2016-06-05 15:14:03
Used in combination with a mini dial gauge. I feel the magnetic force adequately. The ON - OFF seal will be peeled off immediately due to the grease being applied because the base rust prevents it. I degreased firmly and bonded again. I tried to use it immediately. It is likely to be useful from now.
This review is about item#08597215.
Used for holding and fixing the measuring piece of the electronic dial gauge
3
From Japan
On 2016-02-11 19:56:34
The magnet is small but powerful, the support pillar and so on are matched exactly with the measuring element and it is easy to use, but since it requires force to tighten the screw for fixing, we use the holder part slightly shaved and lightened.
This review is about item#08597215.
It is the core of the motor.
5
From Japan
On 2015-11-18 17:57:05
It's pretty nice.
This review is about item#08597215.
It is the core of the motor.
5
From Japan
On 2015-11-18 17:55:34
It's pretty nice.
This review is about item#08597215.
Center ring
5
From Japan
On 2015-10-17 21:36:37
It is good because it is small, easy to use, and has magnetic force.