Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fine Feeding Magnetic Base
  • Fine Feeding Magnetic Base
  • Fine Feeding Magnetic Base
  • Fine Feeding Magnetic Base

Fine Feeding Magnetic Base MB-BV

3.83 (29)
Item.#
08597224
Mfr.#
MB-BV
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Measurement tool holder for dial gauge and lever type dial gauge., Measurement tool holder for dial gauge and lever type dial gauge., Measurement tool holder for dial gauge and lever type dial gauge., Measurement tool holder for dial gauge and lever type dial gauge.
Strut Dimensions (Diameter x Length) (mm)
phi10x150
Mounting Screw Hole Size
M8 x1.25
Adsorption Force
800N(80kg)* maximum adsorption force SS41 , 10m thickness , is a number of grinding surface finish .
Magnet Dimensions (mm)
50x58x55
Main Post Dimensions (Diameter x Length) (mm)
phi12x170
Dial Gauge Mounting Hole (mm)
6/8mm
Weight (kg)
1.4
Customer Reviews
5 star 11
4 star 9
3 star 5
2 star 1
1 star 3
Review Rating: 3.83
29 Customer Reviews
The reviews are automatic translation.
Measurement such as DIY milling
5
From Japan
On 2018-06-07 15:31:45
The magnet base was heavy and very stable, and it was extremely easy to use and convenient for micromotion devices and starting point adjustment. Good shopping.
This review is about item#8597224.
maintenance
5
From Japan
On 2018-06-05 13:51:50
It was a very good product Thank you. I want to use it again.
This review is about item#08597224.
Lathe work and milling work
5
From Japan
On 2018-05-31 16:09:58
I use it in lathes and milling work, but it does not have any problem at all.
This review is about item#8597224.
Assembling the engine
1
From Japan
On 2018-02-15 19:54:58
I bought this brand together with other shape things a long time ago, but neither plastic nor cracked in all the use for about 1 year and it became useless. Because it does not last long, I can not recommend it much for professional people. I hope that it has been improved.
This review is about item#8597224.
For lathe error measurement
3
From Japan
On 2017-07-23 20:18:47
I purchased it assuming the use of the dial gauge attached. It was the first time with a fine movement feed, but it was such a structure ... and so on. It was unexpected that he did not send it horizontally, but is this another thing like this too? If you attach it in consideration of the installation direction, will it be somehow ...?
This review is about item#8597224.
When super finished canna blade is adjusted
4
From Japan
On 2017-04-30 22:14:40
The magnet part is very stable and easy to use. Since the object to be measured is 30 to 40 microns, it is understood that precision does not occur in fine feed, and it is currently in use by removing fine feed. If there is description of the limit of fine movement feed in the product introduction column I think that I bought a base with no wasteful fine movement.
This review is about item#8597224.
For installation of dial gauge
4
From Japan
On 2015-10-25 21:19:19
It is good to be able to select the shaft. Selection of length.
This review is about item#08597224.
Shake out of lathe operation
2
From Japan
On 2015-10-23 14:40:30
The part of the fine adjustment was weak in strength and could not be used properly. I replaced it with another round bar in the factory.
This review is about item#08597224.
Installation on dial gauge mounting machine
4
From Japan
On 2015-04-10 13:50:33
Satisfied with low price. Desire speaks the attraction force of the magnet base is weak.
This review is about item#08597224.
I'm wearing a dial gauge
5
From Japan
On 2015-03-26 18:31:07
The fine feed is very convenient. There is no big difference in existence.
This review is about item#08597224.