Buy more than* S$200* and get FREE SHIPPING

  • V-Belt A Type, Red
  • V-Belt A Type, Red
  • V-Belt A Type, Red

V-Belt A Type, Red A44

4.64 (25)
Item.#
08597565
Mfr.#
A44
Package Qty.
1PC
Ship pack of
1
12.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Electrical Resistance Value
Less than 6Mohm
Operating Temperature Range (deg C)
-30 - +90
Length (mm)
1118
Type
A form
Effective Pitch Lap Length (mm)
44
Section Dimensions (mm)
Top width 12.5x belt thickness 9.0x angle 40degree degrees
Upper Belt Width (mm)
12.5
Belt Height (mm)
9
Material
Rubber
Maximum Speed (m/sec)
30
Pulley
Minimum: 95mm
Customer Reviews
5 star 17
4 star 7
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
25 Customer Reviews
The reviews are automatic translation.
Air conditioner belt exchange
5
From Japan
On 2016-12-12 11:31:04
Was saved arrived early I had was also your gun even willing audience
For the exchange at the time of the regular maintenance of the machine
5
From Japan
On 2016-11-24 16:37:53
Things that size are looking for a rich you like immediately to find a place.
This review is about item#9246343.
Spare belt of the automobile
5
From Japan
On 2016-05-30 18:44:26
Really helpful and immediately received.
This review is about item#08597495.
During periodic maintenance work of the machine
4
From Japan
On 2016-04-27 11:12:36
It is very strong. Towards the pulley of wear is worrisome. We study the adjustment.
This review is about item#08597653.
Private Snow Rotary
5
From Japan
On 2016-03-31 06:21:48
Standard use
This review is about item#09246106.
V-belt replacement of the exercise bike
4
From Japan
On 2015-12-18 21:53:00
Will be broken exercise bike of the belt, but was exchanged was able well. Also we would like to use.
This review is about item#08597461.
Snowplow traveling belt
5
From Japan
On 2015-08-06 21:52:22
Supple the other hand, it is the strength likely to pull.
This review is about item#08597477.
Maintenance of tea processing machine
5
From Japan
On 2015-03-31 09:15:43
With high quality at a low price, it is allowed used with confidence.
For belt replacement of measuring instruments
5
From Japan
On 2015-03-31 07:59:24
Again, Mitsuboshi Belting, as name value, is a good commodity. So, it is a commodity that can be used with confidence.
This review is about item#08597443.
It is used for power transmission of water pumps and engine.
5
From Japan
On 2015-03-11 17:34:30
The pump and the engine using the V-belt of the two, the transmission in the double. Since the engine has entered the hand, with a pump that was from before, it was to create a pumping pump. In this case, because the pulley was a W, it is what you ordered the two belts.
This review is about item#08597601.