Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • V-Belt A Type, Red
  • V-Belt A Type, Red
  • V-Belt A Type, Red

V-Belt A Type, Red A51

4.68 (28)
Item.#
08597635
Mfr.#
A51
Package Qty.
1PC
Ship pack of
1
14.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (mm)
1295
Type
A form
Effective Pitch Lap Length (mm)
51
Electrical Resistance Value
Less than 6Mohm
Operating Temperature Range (deg C)
-30 - +90
Section Dimensions (mm)
Top width 12.5x belt thickness 9.0x angle 40degree degrees
Material
Rubber
Maximum Speed (m/sec)
30
Pulley
Minimum: 95mm
Upper Belt Width (mm)
12.5
Belt Height (mm)
9
Customer Reviews
5 star 20
4 star 7
3 star 1
2 star 0
1 star 0
Review Rating: 4.68
28 Customer Reviews
The reviews are automatic translation.
吸引ファン メンテナンスの為
5
From Japan
On 2017-04-24 17:10:26
早々に商品届きました 気持ち良い取引が出来ました。 5月3日 交換作業の予定です。
This review is about item#9246133.
機械のメンテナンス
5
From Japan
On 2017-04-11 15:20:14
注文して、直ぐに届いて、商品も良くて満足しています。
This review is about item#8597486.
V-belt deterioration exchange
5
From Japan
On 2017-04-04 11:04:08
By motor abnormal sound generation, it has been improved by means of a V-belt replacement. Cause was a crack of the V-belt.
This review is about item#9246291.
Air conditioner belt exchange
5
From Japan
On 2016-12-12 11:31:04
Was saved arrived early I had was also your gun even willing audience
For the exchange at the time of the regular maintenance of the machine
5
From Japan
On 2016-11-24 16:37:53
Things that size are looking for a rich you like immediately to find a place.
This review is about item#9246343.
Spare belt of the automobile
5
From Japan
On 2016-05-30 18:44:26
Really helpful and immediately received.
This review is about item#08597495.
During periodic maintenance work of the machine
4
From Japan
On 2016-04-27 11:12:36
It is very strong. Towards the pulley of wear is worrisome. We study the adjustment.
This review is about item#08597653.
Private Snow Rotary
5
From Japan
On 2016-03-31 06:21:48
Standard use
This review is about item#09246106.
V-belt replacement of the exercise bike
4
From Japan
On 2015-12-18 21:53:00
Will be broken exercise bike of the belt, but was exchanged was able well. Also we would like to use.
This review is about item#08597461.
Snowplow traveling belt
5
From Japan
On 2015-08-06 21:52:22
Supple the other hand, it is the strength likely to pull.
This review is about item#08597477.