Buy more than* S$200* and get FREE SHIPPING

  • 1000 Type Stainless Steel Ball Valve, Full BoaUtfm Series
  • 1000 Type Stainless Steel Ball Valve, Full BoaUtfm Series
  • 1000 Type Stainless Steel Ball Valve, Full BoaUtfm Series

1000 Type Stainless Steel Ball Valve, Full BoaUtfm Series UTFM

by KITZ
Item.#
08598107
Mfr.#
UTFM
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (packing)
PTFE
Material (stem)
SUS316 (Cr plating)
Material (ball)
SUS316/SCS14A
Nominal Diameter (B)
1/2
Dimensions L (mm)
62
Materials (ball sheets)
Hyper-tight PTFE
Bore Diameter (phi mm)
15
Maximum Pressure (MPa)
6.86 (water, oil, and gas at room temperature)
Material (body cap)
SCS14A (LOST-WAX PRECISION CASTING PRODUCTS)
Material (handle)
SUS430
Caliber Type
Full bore
Screw Standards
JIS B0203
Dimension H (mm)
53
Shape
Screwed type
Nominal Diameter (A)
15
Dimensions D (mm)
100
Standard
Face to face dimension standard KITZ standard
Material (body)
SCS14A (LOST-WAX PRECISION CASTING PRODUCTS)