|
1000 Type Stainless Steel Ball Valve, Full BoaUtfm Series UTFM
- Item.#
- 08598125
- Mfr.#
- UTFM
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Material (packing)
- PTFE
- Material (stem)
- SUS316 (Cr plating)
- Material (ball)
- SUS316/SCS14A
- Nominal Diameter (A)
- 25
- Dimensions D (mm)
- 130
- Dimension H (mm)
- 67
- Shape
- Screw Type
- Material (body cap)
- SCS14A (LOST-WAX PRECISION CASTING PRODUCTS)
- Maximum Pressure (MPa)
- 6.86 (water, oil, and gas room ambient temperature)
- Material (handle)
- SUS430
- Caliber Type
- Full bore
- Screw Standards
- JIS B0203
- Bore Diameter (phi mm)
- 25
- Nominal Diameter (B)
- 1
- Dimensions L (mm)
- 85
- Materials (ball sheets)
- Hyper-tight PTFE
- Material (body)
- SCS14A (LOST-WAX PRECISION CASTING PRODUCTS)
- Standard
- Face to face dimension standards KITZ regulations
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought