Buy more than* S$200* and get FREE SHIPPING

  • 1000 Type Stainless Steel Ball Valve, Full BoaUtfm Series
  • 1000 Type Stainless Steel Ball Valve, Full BoaUtfm Series
  • 1000 Type Stainless Steel Ball Valve, Full BoaUtfm Series

1000 Type Stainless Steel Ball Valve, Full BoaUtfm Series UTFM

by KITZ
Item.#
08598134
Mfr.#
UTFM
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Material (packing)
PTFE
Material (stem)
SUS316 (Cr plating)
Material (ball)
SUS316/SCS14A
Nominal Diameter (B)
1.25
Dimensions L (mm)
98
Materials (ball sheets)
Haipataito PTFE
Bore Diameter (phi mm)
32
Maximum Pressure (MPa)
6.86 (water, oil, gas at room temperature)
Material (body cap)
SCS14A (lost wax precision casting)
Material (handle)
SUS430
Caliber Type
Full bore
Screw Standards
JIS B0203
Dimension H (mm)
75
Shape
Screwed type
Nominal Diameter (A)
32
Dimensions D (mm)
150
Standard
Face-to-face dimension standard KITZ standard
Material (body)
SCS14A (lost wax precision casting)