Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 1000 Type Stainless Steel Ball Valve, Full BoaUtfm Series
  • 1000 Type Stainless Steel Ball Valve, Full BoaUtfm Series
  • 1000 Type Stainless Steel Ball Valve, Full BoaUtfm Series

1000 Type Stainless Steel Ball Valve, Full BoaUtfm Series UTFM

by KITZ
Item.#
08598143
Mfr.#
UTFM
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Material (packing)
PTFE
Material (stem)
SUS316 (Cr plating)
Material (ball)
SUS316/SCS14A
Materials (ball sheets)
Haipataito PTFE
Bore Diameter (phi mm)
40
Nominal Diameter (B)
1 1/2
Dimensions L (mm)
108
Material (body cap)
SCS14A (lost wax precision casting)
Maximum Pressure (MPa)
6.86 (water, oil, gas at room temperature)
Material (handle)
SUS430
Caliber Type
Full bore
Screw Standards
JIS B0203
Nominal Diameter (A)
40
Dimensions D (mm)
150
Dimension H (mm)
81
Standard
Face-to-face dimension standard KITZ standard
Material (body)
SCS14A (lost wax precision casting)