Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sand Sheet Mini
  • Sand Sheet Mini
  • Sand Sheet Mini

Sand Sheet Mini

5.00 (1)
Item.#
08598301
Package Qty.
1 pcs
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
90
Grain Size
1000
Dimension (mm)
75x115
Abrasive Material
nylon non-woven fabric (with abrasive particles)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wheel polishing
5
From Japan
On 2018-04-23 16:08:40
Used for footprint of wheel paint. For mini only a little fine work was just good feeling.
This review is about item#8598292.