Buy more than* S$200* and get FREE SHIPPING

  • Cos Taro PRO

Cos Taro PRO KP-11

5.00 (2)
Item.#
08598414
Mfr.#
KP-11
Package Qty.
1Sheet
Ship pack of
1
6.18 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
Rust, old paint film remover, removal of stains from concrete surfaces, planking, painted front legs with cleaning, stainless hairline processing, and other stubborn dirt or foreign objects, Rust, old paint film remover, removal of stains from concrete surfaces, planking, painted front legs with cleaning, stainless hairline processing, and other stubborn dirt or foreign objects
Dimension (mm)
100x160, 100x160
Grain Size
40, 40
Heat-Resistant Temperature (deg C)
90, 90
Thickness (mm)
around 25, About 25
Abrasive Material
nylon non-woven fabric (with abrasive particles), Nylon nonwoven fabric (with abrasive particles)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It dropped rust of steel
5
From Japan
On 2015-12-11 16:17:32
We have our very excellent condition to let Tsukawa.
This review is about item#08598432.
House paint
5
From Japan
On 2014-11-03 14:28:35
Endurance There are quite. Also Buy.
This review is about item#08598432.