Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Paper Wiper Case
  • Paper Wiper Case
  • Paper Wiper Case
  • Paper Wiper Case

Paper Wiper Case -

3.67 (3)
Item.#
08598545
Mfr.#
-
Package Qty.
1Box(100Sheet)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Oil Holding Amount (mL/g)
7.6
Sheet Dimensions (mm)
337x372
Water Capacity (mL/g)
9.2
Color
Light brown color
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
cleaning
1
From Japan
On 2016-01-27 18:02:54
It seems to be too hard to use
This review is about item#08598545.
Cleaning before work with solvent, cleaning supplies after painting
5
From Japan
On 2013-04-27 12:30:30
In product photography I imagined an orange felt-like one, but actually it is an image close to kitchen paper. It can be used in large quantities, it is sanitary than Wes, fine fiber scraps are not made in paper form, water absorption and oil absorption are also good, I think C / P good.
This review is about item#08598545.
Car maintenance etc.
5
From Japan
On 2013-01-01 22:40:52
If compared to shop towel, thickness thinks that it will be satisfactory if you think from the price though the touch drops. A bit more, if it is durable it is better, but *** EG around, under part such as undercarriage etc to use where there are irregularities may be broken soon!
This review is about item#08598545.