NoteBuy more than* S$200* and get FREE SHIPPING

  • 13pcs socket wrench set

13pcs socket wrench set S-4700

4.40 (10)
Item.#
08598581
Mfr.#
S-4700
Package Qty.
1Set(13PCSet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Plug Angle (mm)
12.7
Set Contents
For quick release ratchet handle12.7 mm Extention 125 mm bar Sliding T handle For 12.7 Mm plug sockets (21 mm) 12.7 mm corner plug-in 10 / 11 / 12 / 13 / 14 / 17 / 19 / 22 / 24 mm
Material
Chromium vanadium steel
Customer Reviews
5 star 7
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
assembly
3
From Japan
On 2016-03-30 08:22:44
It is so so.
This review is about item#08598581.
Vehicle maintenance and other
5
From Japan
On 2015-02-24 00:06:03
I think that in spite of the price products are firmly. I think that it is very COSPA a good product.
This review is about item#08598581.
Still it is specifically, but are expecting success in various situations.
5
From Japan
On 2014-12-18 16:26:34
It believes also captive by the raised dot. Speaking of flame, I think that may be easy to use with a little more light. Furthermore, clean the plating treatment is excellent.
This review is about item#08598581.
Repair oil change of the dump
5
From Japan
On 2014-11-24 20:34:30
Little heavy
This review is about item#08598581.
Car maintenance
5
From Japan
On 2014-11-03 17:56:13
It was a good buy. Since 21 is there in the corner I thought that there was good!
This review is about item#08598581.
Repair and maintenance of cars and motorcycles
5
From Japan
On 2014-04-22 13:33:14
It was a better-than-expected quality. Can When I socket was not satisfactory After 21 contains no 's 11. But I think it was a good buy.
This review is about item#08598581.
Bike, car maintenance
5
From Japan
On 2014-03-16 20:41:12
It is well made product. Now, it does not complain at this price. The size of the socket as well, but not many It is sufficient and necessary.
This review is about item#08598581.
Such as the decomposition of the machine
5
From Japan
On 2014-02-13 16:24:10
I am satisfied with the firm to make. With case it is also good. Price also surprised because the cheap.
This review is about item#08598581.
Electrical construction
3
From Japan
On 2013-03-16 17:31:39
It could not be used to remain burrs in the No. 12 of the socket. It could be used Once removed. It had been firm in more than I thought.
This review is about item#08598581.
Use in agricultural machinery repair
3
From Japan
On 2013-03-11 20:30:27
To more than I thought, I use cheap satisfaction
This review is about item#08598581.