Buy more than* S$200* and get FREE SHIPPING

  • Flat Chisel

Flat Chisel 10-42641

4.00 (2)
Item.#
08598597
Mfr.#
10-42641
Package Qty.
1PC
Ship pack of
1
5.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For metal work, plastering, and chipping
Width (mm)
13
Material
S55C
Length (mm)
160
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When the nut fixed
3
From Japan
On 2016-10-31 20:19:20
In any commodity or will not the same. I use normally.
This review is about item#8598615.
Bolt disc rotor removed, etc.
5
From Japan
On 2012-07-01 12:22:43
Very easy to use in the reasonably have small even weight.
This review is about item#08598597.