Buy more than* S$200* and get FREE SHIPPING

  • Flat Chisel

Flat Chisel 10-42643

4.00 (2)
Item.#
08598615
Mfr.#
10-42643
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
For metal work, plastering, and chipping, For metal work, plastering, and chipping
Width (mm)
19
Material
S55C
Length (mm)
190
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When nut is fixed
3
From Japan
On 2016-10-31 20:19:20
Which products are the same? I am using it normally.
This review is about item#8598615.
Disk rotor bolt detachment etc.
5
From Japan
On 2012-07-01 12:22:43
It is small and it is very easy to use.
This review is about item#08598597.