Buy more than* S$200* and get FREE SHIPPING

  • Flat Chisel

Flat Chisel 10-42644

4.00 (2)
Item.#
08598624
Mfr.#
10-42644
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For metal work, plastering, and chipping, For metal work, plastering, and chipping
Length (mm)
200
Material
S55C
Width (mm)
22
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When nut is fixed
3
From Japan
On 2016-10-31 20:19:20
Which products are the same? I am using it normally.
This review is about item#8598615.
Disk rotor bolt detachment etc.
5
From Japan
On 2012-07-01 12:22:43
It is small and it is very easy to use.
This review is about item#08598597.