Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ball Point hexagonal bar wrench, Long type
  • Ball Point hexagonal bar wrench, Long type
  • Ball Point hexagonal bar wrench, Long type

Ball Point hexagonal bar wrench, Long type 11-56360

3.00 (3)
Item.#
08598712
Mfr.#
11-56360
Package Qty.
1Set(9PC)
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
S-2 chrome plated Mirror polished
Set Contents
Double-sided width (long side x width)mm:1.5(93 x 16), (103 x 19) 2, (115 x 21) 2.5, (129 x 24) 3, 4 (143 x 30), 5 (166 x 33), 6 (187 x 38), 8 (219 x 44), 10 (237 x 51)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Tightening bolt
3
From Japan
On 2013-11-15 14:07:30
I am satisfied with both price and quality. I feel a little sweeter than other manufacturers. However, I am trying it without problems.
This review is about item#08598712.
Tighten or loosen
1
From Japan
On 2012-07-27 23:14:02
loose
This review is about item#08598712.
Part repair, maintenance etc.
5
From Japan
On 2012-05-29 12:50:54
Easy to use as well as size, the price was also cheaper than other net mail order.
This review is about item#08598712.