Buy more than* S$200* and get FREE SHIPPING

  • Cable Tie
  • Cable Tie
  • Cable Tie
  • Cable Tie
  • Cable Tie
  • Cable Tie

Cable Tie 150-BE

4.00 (33)
Item.#
08598764
Mfr.#
150-BE
Package Qty.
1Pack(100PC)
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
UL Standards
Compatible
Width A (mm)
3.3
Maximum Bundle Diameter (phi mm)
30
Operating Temperature Range (deg C)
-45 to 85
Material
66 Nylon
Minimum Tensile Strength (kg [lbs])
18[40]
Thickness T (mm)
1.26
Overall Length L (mm)
152
Color
Blue
Caution
Since it will become easy to break when nylon products dry and water content falls, please use as soon as possible after opening.Please seal the bag after opening when storing.
Customer Reviews
5 star 17
4 star 8
3 star 3
2 star 1
1 star 4
Review Rating: 4.00
33 Customer Reviews
The reviews are automatic translation.
Unity
5
From Japan
On 2018-01-05 20:47:07
I do not tighten with rubber bands, I use it for fixing and tightening in the case of wire.
This review is about item#8598825.
Cable bundle
2
From Japan
On 2018-01-04 16:09:19
I use it to distinguish my work. A little durability is bad.
This review is about item#8598737.
easy work
4
From Japan
On 2017-08-27 09:56:01
It is a green item, three years have passed since purchase, and I am not worried about preservation, but it is still usable.
This review is about item#8598791.
Miscellaneous work time
5
From Japan
On 2017-07-16 15:47:09
There is no particular problem. Since I use it in large quantities, I think I will purchase it in the future.
This review is about item#8598764.
Used for bundling and fixing wiring
5
From Japan
On 2017-07-02 19:18:21
There are also some color settings, so you can choose the size as well.
This review is about item#8598755.
Motorcycle maintenance
3
From Japan
On 2017-07-02 16:17:00
There are no noteworthy comments. I dare say that it can be more expensive.
This review is about item#8598746.
Cable fixing etc.
1
From Japan
On 2017-06-06 18:48:57
Though I bought it three years ago, I got shaky. Other colors seem to be okay. I could not use any yellow color. Yellow is cautious. It is regrettable though it was unopened.
This review is about item#8598773.
In-car installation
5
From Japan
On 2017-02-03 09:34:59
I bought it because it was cheap because it was necessary items to bundle wires
This review is about item#8598764.
General cohesion
4
From Japan
On 2016-08-16 21:05:11
Although the photograph reflection is good, the actual thing is somewhat black too much It was a good impression that it is a little bright red. However, please do not worry because we are playing a solid role.
This review is about item#8598746.
Bicycle maintenance
4
From Japan
On 2016-08-15 16:50:40
It is good for one point as well as for the same color. It is still appreciated if weatherproof type can be prepared with various colors.
This review is about item#8598746.