Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cable Tie
  • Cable Tie
  • Cable Tie
  • Cable Tie
  • Cable Tie
  • Cable Tie

Cable Tie 200-YW

4.15 (39)
Item.#
08598816
Mfr.#
200-YW
Package Qty.
1Pack(100PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Bundle Diameter (phi mm)
44
Operating Temperature Range (deg C)
-45 to 85
Material
66 Nylon
Minimum Tensile Strength (kg [lbs])
22[50]
Thickness T (mm)
1.38
Overall Length L (mm)
200
Color
Yellow
UL Standards
Compatible
Width A (mm)
4.5
Caution
Since it will become easy to break when nylon products dry and water content falls, please use as soon as possible after opening.Please seal the bag after opening when storing.
Customer Reviews
5 star 23
4 star 8
3 star 3
2 star 1
1 star 4
Review Rating: 4.15
39 Customer Reviews
The reviews are automatic translation.
Bundle of small diameter wires
5
From Japan
On 2018-05-20 16:01:48
Even if it is set to the minimum radius, even with the minimum radius, objects of 100 yen shop are cut suddenly from around the neck or the mechanical part of the lock is useless I will. However, I think that it is cheap and I have been using it for a long time if I used it all the time, I can not get caught in ordinary goods, and it has strength and weather resistance, I am using this series. By the way, red is used extensively to ensure visibility.
This review is about item#8598746.
Parts management
5
From Japan
On 2018-05-15 10:35:48
I am using it without taking a close even compared with a high product.
This review is about item#08598746.
Motorcycle maintenance
5
From Japan
On 2018-05-09 07:30:02
I was looking for something that matched the body color of the motorcycle. This item liked the color well as well. I am also solid making, so I would like to repeat again.
This review is about item#08598782.
Code fixation of motorcycle
5
From Japan
On 2018-05-08 07:03:49
Although it is not weatherproof, it is less degraded even when used outdoors for several years I do not feel like running out and it's tough
This review is about item#08598721.
Cables, other bonds
5
From Japan
On 2018-04-11 21:05:15
Usually it is only white, but of course we also use white, but I will use this color with this product for size and other reasons. Like a cheap somewhere, I will not break from the root of my neck without a year. Actually, as this product has been repeating for a long time, it has been proving that we have strength, weather resistance, aged deterioration performance of ordinary goods and we continue to use it.
This review is about item#8598746.
Plastic bag
5
From Japan
On 2018-02-27 00:37:37
I put items in a plastic bag and use it instead of binding. Easy to use.
This review is about item#08598721.
Unity
5
From Japan
On 2018-01-05 20:47:07
I do not tighten with rubber bands, I use it for fixing and tightening in the case of wire.
This review is about item#8598825.
Cable bundle
2
From Japan
On 2018-01-04 16:09:19
I use it to distinguish my work. A little durability is bad.
This review is about item#8598737.
easy work
4
From Japan
On 2017-08-27 09:56:01
It is a green item, three years have passed since purchase, and I am not worried about preservation, but it is still usable.
This review is about item#8598791.
Miscellaneous work time
5
From Japan
On 2017-07-16 15:47:09
There is no particular problem. Since I use it in large quantities, I think I will purchase it in the future.
This review is about item#8598764.