Buy more than* S$200* and get FREE SHIPPING

  • Outlet Plate, Hook Type, 15A and 20A
  • Outlet Plate, Hook Type, 15A and 20A
  • Outlet Plate, Hook Type, 15A and 20A

Outlet Plate, Hook Type, 15A and 20A 1141A

Item.#
08598877
Mfr.#
1141A
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Boss Diameter
phi34.5 for
Dimensions p (mm)
101
Dimensions L (mm)
120
Material
Shinkin (aluminum alloy)
Cmpatible Flush Plug Receptacle
Hook type boss diameter phi34.5 mounting pitch 101 General
Compatible Body
Boss diameter 34.5phimm for
Display
Exit lock (black)
Type
1 month for box
Specification
For 1PC box