Buy more than* S$200* and get FREE SHIPPING

  • Outlet Plate, Hook Type, 15A and 20A
  • Outlet Plate, Hook Type, 15A and 20A
  • Outlet Plate, Hook Type, 15A and 20A

Outlet Plate, Hook Type, 15A and 20A 141S

Item.#
08598886
Mfr.#
141S
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Boss Diameter
phi34.5 for
Type
1 month for box
Specification
For 1PC box
Display
PULL LOCK (engraved)
Cmpatible Flush Plug Receptacle
Hook type boss diameter phi34.5 mounting pitch 60.5 General
Compatible Body
Boss diameter 34.5phimm for
Material
Stainless
Dimensions p (mm)
60.5
Dimensions L (mm)
115