Buy more than* S$200* and get FREE SHIPPING

  • V-Belt A Type, Standard
  • V-Belt A Type, Standard
  • V-Belt A Type, Standard

V-Belt A Type, Standard A25

4.80 (104)
Item.#
08599884
Mfr.#
A25
Package Qty.
1PC
Ship pack of
1
6.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Rubber
2014 TRUSCO Published Page
1-1623
Maximum Speed (m/sec)
30
Pulley
Min:95mm
Upper Belt Width (mm)
12.5
Belt Height (mm)
9
Type
Type A
TRUSCO Part Number
383-1477
Effective Pitch Lap Length (mm)
25
Electrical Resistance Value
50M ohm or more
Operating Temperature Range (deg C)
-40 - +70
Length (mm)
635
Customer Reviews
5 star 89
4 star 9
3 star 6
2 star 0
1 star 0
Review Rating: 4.80
104 Customer Reviews
The reviews are automatic translation.
Use in a dry field of the propeller.
5
From Japan
On 2017-01-21 17:16:49
It will survive to immediately enter the hand because there is no store that sells the V-belt.
This review is about item#9243787.
Drilling machine of belt exchange
5
From Japan
On 2016-11-06 18:53:32
It is very helpful to be able to buy at a low cost. It is truly Mitsuboshi Belting.
This review is about item#8250356.
Air conditioner maintenance
5
From Japan
On 2016-08-31 16:54:02
It is expected of the three-star brand. It could be used with confidence.
This review is about item#08250322.
Used at the time of maintenance of the truck
5
From Japan
On 2016-08-28 18:07:48
Cheap price, we are satisfied with the speed of delivery.
This review is about item#8250392.
Agricultural machinery {Combine}
5
From Japan
On 2016-08-28 17:16:52
It will be saved each time in a very fast response.
This review is about item#8600094.
When farm work
5
From Japan
On 2016-08-26 09:10:59
It is possible to cheaply buy the maker goods have come in handy.
This review is about item#8250356.
Use in motor and transmission
5
From Japan
On 2016-08-13 00:26:44
For the same product are satisfied to come at a low price.
This review is about item#08599884.
Use the rotary pump
5
From Japan
On 2016-08-04 16:59:14
It is using the rotary pump, but durability, etc. at all no problem.
This review is about item#08599972.
Maintenance of machinery
5
From Japan
On 2016-06-24 18:49:03
No problem.
This review is about item#08600225.
Exchange
4
From Japan
On 2016-06-11 09:10:08
It can always be assured that products you are using.
This review is about item#08250356.