Buy more than* S$200* and get FREE SHIPPING

  • V-Belt A Type, Standard
  • V-Belt A Type, Standard
  • V-Belt A Type, Standard

V-Belt A Type, Standard A34

4.79 (119)
Item.#
08599972
Mfr.#
A34
Package Qty.
1PC
Ship pack of
1
7.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Speed (m/sec)
30
Pulley
Min:95mm
Upper Belt Width (mm)
12.5
Belt Height (mm)
9
Material
Rubber
2014 TRUSCO Published Page
1-1623
Effective Pitch Lap Length (mm)
34
Electrical Resistance Value
50M ohm or more
Operating Temperature Range (deg C)
-40 - +70
Length (mm)
864
Type
Type A
TRUSCO Part Number
383-1566
Customer Reviews
5 star 101
4 star 11
3 star 7
2 star 0
1 star 0
Review Rating: 4.79
119 Customer Reviews
The reviews are automatic translation.
As an exhaust fan belt
3
From Japan
On 2017-08-15 15:33:02
Especially it was able to be used without problems. I feel that the speed feeling after ordering is outstanding.
This review is about item#8250417.
Used for well drilling machines
4
From Japan
On 2017-07-27 16:13:32
Cost performance is the best. It was saved. OK
This review is about item#8600006.
Change belt of compressor
5
From Japan
On 2017-07-03 15:09:55
The belt which I had attached up to now was a cracked mountain and it was terrible, the goods here arrived solidly.
This review is about item#8599954.
Machine maintenance
5
From Japan
On 2017-06-26 23:51:33
I was saved because I arrived soon. It is cheap and convenient because it seems that there is no handling at home center. Although I was slightly worried that it was simple packaging, I think that the product itself does not matter.
This review is about item#8250401.
For machine drive
5
From Japan
On 2017-06-08 20:39:10
Even if ordered the previous day, I surely arrive the next morning so it is safe for emergency procurement.
This review is about item#8599936.
During machine maintenance
4
From Japan
On 2017-06-03 13:40:30
I was looking for V belt type A (standard) for power transmission of rice milling machine and motor because it became obsolete, but because there are not many dealing stores, I searched on the internet and found it with a monotaro. I am saving with a cheap and good product.
This review is about item#8600155.
Used as a replacement part for a compressor
5
From Japan
On 2017-05-28 19:25:46
I used it for exchanging the driving belt of a 2.2 kW compressor. I am using it without problems.
This review is about item#8600146.
Fan belt
5
From Japan
On 2017-05-20 11:43:48
I regularly purchase it. It is used for a fan belt for air ventilation.
This review is about item#8600033.
V belt exchange on machine
5
From Japan
On 2017-05-16 07:13:10
It is an ordinary V-belt, you can use with confidence. I think that preference can be divided between Bando and three star, but I have long been a three star faction. The classic company name also shows familiarity and performance is outstanding. Although it can be used for 20 years unless it is a harsh application, things that have passed many years become slip easily, so I'd like to exchange it in around 10 years.
This review is about item#08599902.
Machine maintenance
5
From Japan
On 2017-04-06 07:43:43
Used as a replacement part. There is no problem in use at all. Scheduled to repeat.
This review is about item#08600085.