Buy more than* S$200* and get FREE SHIPPING

  • V-Belt A Type, Standard
  • V-Belt A Type, Standard
  • V-Belt A Type, Standard

V-Belt A Type, Standard A35

4.81 (109)
Item.#
08599981
Mfr.#
A35
Package Qty.
1PC
Ship pack of
1
6.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Height (mm)
9
Material
Rubber
2014 TRUSCO Published Page
1-1623
Maximum Speed (m/sec)
30
Pulley
Min:95mm
Upper Belt Width (mm)
12.5
Length (mm)
889
Type
Type A
TRUSCO Part Number
383-1574
Effective Pitch Lap Length (mm)
35
Electrical Resistance Value
50M ohm or more
Operating Temperature Range (deg C)
-40 - +70
Customer Reviews
5 star 94
4 star 9
3 star 6
2 star 0
1 star 0
Review Rating: 4.81
109 Customer Reviews
The reviews are automatic translation.
Replacement of the old belt
5
From Japan
On 2017-03-21 10:25:36
Mitsuboshi Belting it can use to plan. Durable enough. Cost performance may be
This review is about item#8250356.
Mounted on the boring machine
5
From Japan
On 2017-03-19 20:52:25
Indeed venerable Burandorashiku durability is preeminent. Peace of mind to you can use. Recommended.
This review is about item#8600015.
Maintenance of the machine
5
From Japan
On 2017-03-06 15:25:46
It is doing the maintenance of the machine on a regular basis, but using the belt as consumables. Since you are using without any problems at an affordable price has been satisfied.
This review is about item#8250417.
For automatic feed drive of the lathe
5
From Japan
On 2017-03-03 16:20:36
Although the V-belt has become a few years to elapse before we were at the time the exchange off, and automatic feed is smoothly carried out, lathe cutting operation is made steadily implemented.
This review is about item#8599911.
Drive belt of the machine
5
From Japan
On 2017-03-01 16:34:08
You can use without a problem every time, even for no extra packaging, I hope not out garbage.
This review is about item#8250383.
Use in a dry field of the propeller.
5
From Japan
On 2017-01-21 17:16:49
It will survive to immediately enter the hand because there is no store that sells the V-belt.
This review is about item#9243787.
Drilling machine of belt exchange
5
From Japan
On 2016-11-06 18:53:32
It is very helpful to be able to buy at a low cost. It is truly Mitsuboshi Belting.
This review is about item#8250356.
Air conditioner maintenance
5
From Japan
On 2016-08-31 16:54:02
It is expected of the three-star brand. It could be used with confidence.
This review is about item#08250322.
Used at the time of maintenance of the truck
5
From Japan
On 2016-08-28 18:07:48
Cheap price, we are satisfied with the speed of delivery.
This review is about item#8250392.
Agricultural machinery {Combine}
5
From Japan
On 2016-08-28 17:16:52
It will be saved each time in a very fast response.
This review is about item#8600094.