Buy more than* S$200* and get FREE SHIPPING

  • V-Belt A Type, Standard
  • V-Belt A Type, Standard
  • V-Belt A Type, Standard

V-Belt A Type, Standard A51

4.79 (131)
Item.#
08600042
Mfr.#
A51
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (mm)
1295
Type
Type A
TRUSCO Part Number
383-1736
Effective Pitch Lap Length (mm)
51
Electrical Resistance Value
50M ohm or more
Operating Temperature Range (deg C)
-40 - +70
Material
Rubber
2014 TRUSCO Published Page
1-1623
Maximum Speed (m/sec)
30
Pulley
Min:95mm
Upper Belt Width (mm)
12.5
Belt Height (mm)
9
Customer Reviews
5 star 112
4 star 11
3 star 8
2 star 0
1 star 0
Review Rating: 4.79
131 Customer Reviews
The reviews are automatic translation.
belt
5
From Japan
On 2017-12-23 15:43:35
I am using it without any problem. I do not understand the difference with other things.
This review is about item#8599945.
During machine maintenance
5
From Japan
On 2017-12-21 18:03:20
It is a V - belt used for automatic doors, but this length is unavoidable, there are in monotalou, it was saved.
This review is about item#35971817.
For driving the stirrer
3
From Japan
On 2017-12-05 17:22:14
Cracks (belly), elongation was normal. I wish I had more impartiality / strength.
This review is about item#8600137.
Machine maintenance
5
From Japan
On 2017-11-09 20:00:08
It is a good product. There seems to be no improvement point. It is completed.
This review is about item#9243753.
Exhaust fan belt
5
From Japan
On 2017-11-08 09:04:29
I bought again by replacing the exhaust fan belt. Even if it exhausts for more than 20 hours a day and uses it for about 6 years, it is satisfying both durability and price. Also, the next day I ordered the item arrived and I am impressed with the goodness of correspondence.
This review is about item#8600137.
Power sprayer maintenance
5
From Japan
On 2017-11-07 19:07:38
Although I bought 19 A, it was greatly appreciated that there was only an assortment of up to 20 A in the home center. I will also use it.
This review is about item#35266201.
For drilling machine motor pulley
5
From Japan
On 2017-11-04 14:43:12
Slip became intense if it was not replaced for many years, and the bite revived so that you can make a mistake when you replace it
This review is about item#8599902.
Tire changer
5
From Japan
On 2017-10-23 16:04:55
Where you are inspecting the tire changer The V-belt turning the turntable is cracked It became necessary quickly and ordered.
This review is about item#8599893.
maintenance
5
From Japan
On 2017-10-22 08:47:28
I can not compare it because I do not use it much because I repair a personal agricultural machine, but I think that it is a famous manufacturer.
This review is about item#08250347.
For agricultural machine replacement
5
From Japan
On 2017-09-18 01:29:55
Because it is a maker item, I think that there is no problem in use. Price is cheap, size is complete, it will be saved because it reaches early.
This review is about item#08250356.